HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059181
- Mfr # PSH10-5-125SS-B
- Zoro # G622572838
product price:Â
$
25.15
/ea
Sold in multiples of 2 for
$50.30
Key Features
Replaces OEM Part
FILTER-X XH01621, FILTREC D221T125, JURA FILTRATION SH63279, MAIN FILTER MF0059181, SOFIMA 55653, SOFIMA CLE050MN1, SOFIMA LE50MCV1, WIX D71A125T
Filter Media
304 SS WIRE
Height
5.24
Micron Rating
125
OD Bottom
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH10-5-125SS-B
- Zoro #
- G622572838
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01621, FILTREC D221T125, JURA FILTRATION SH63279, MAIN FILTER MF0059181, SOFIMA 55653, SOFIMA CLE050MN1, SOFIMA LE50MCV1, WIX D71A125T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Bottom
- 2.76
- OD Top
- 2.76
- Collapse Pressure
- 75
- ID Top
- 0.49
- ID Bottom
- 1.14
Dimensions
- Height
- 5.24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.