Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059526
- Mfr # PPL9700-18-6GW-B
- Zoro # G422552658
product price:Â
$
75.39
/ea
Key Features
Replaces OEM Part
FILTREC D651GW06A, HY-PRO HPKL186AB, MAIN FILTER MF0059526
Filter Media
GLASS/WATER REMOVAL
Height
18.75
Micron Rating
5
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-6GW-B
- Zoro #
- G422552658
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D651GW06A, HY-PRO HPKL186AB, MAIN FILTER MF0059526
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 5
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- OD Top
- 3.8
- ID Top
- 1.61
- Collapse Pressure
- 145
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.