HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059536
- Mfr # PPL9700-27-25PW-B
- Zoro # G622550560
product price:Â
$
64.59
/ea
Key Features
Replaces OEM Part
FILTREC D652CW25A, MAIN FILTER MF0059536
Filter Media
CELLULOSE/WATER REMOVAL
Height
28.08
Micron Rating
20
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-25PW-B
- Zoro #
- G622550560
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D652CW25A, MAIN FILTER MF0059536
- Filter Media
- CELLULOSE/WATER REMOVAL
- Micron Rating
- 20
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- ID Top
- 1.61
- OD Top
- 3.8
- ID Bottom
- 1.61
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.