Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059553
- Mfr # PPL9650-8-1G-HC-V
- Zoro # G422550586
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D660G01B, FILTREC D660G01BV, MAIN FILTER MF0059553, MAIN FILTER MF0059554, SWIFT SF965181UM, SWIFT SF965181UMV, WIX D98A01GBV
Filter Media
MICROGLASS
Height
8.15
Micron Rating
1
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-8-1G-HC-V
- Zoro #
- G422550586
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D660G01B, FILTREC D660G01BV, MAIN FILTER MF0059553, MAIN FILTER MF0059554, SWIFT SF965181UM, SWIFT SF965181UMV, WIX D98A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 3.15
- ID Bottom
- 1.69
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 3045
- ID Top
- 1.69
- OD Top
- 3.15
Dimensions
- Height
- 8.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.