Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059639
- Mfr # PPR30-6-40SS-V
- Zoro # G122503066
product price:Â
$
80.35
/ea
Key Features
Replaces OEM Part
FILTER-X XH01874, FILTREC D720T40A, FILTREC D720T40AV, HY-PRO HP170L540WB, HY-PRO HP170L540WV, HY-PRO HP266L540WB, HY-PRO HP266L540WV, JURA FILTRATION SH51027, MAIN FILTER MF0059639, MAIN FILTER MF0059640, PARKER 922628, PARKER G01279, PARKER G01279Q, PAR
Filter Media
304 SS WIRE
Height
5.35
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-6-40SS-V
- Zoro #
- G122503066
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01874, FILTREC D720T40A, FILTREC D720T40AV, HY-PRO HP170L540WB, HY-PRO HP170L540WV, HY-PRO HP266L540WB, HY-PRO HP266L540WV, JURA FILTRATION SH51027, MAIN FILTER MF0059639, MAIN FILTER MF0059640, PARKER 922628, PARKER G01279, PARKER G01279Q, PAR
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 305
- OD Bottom
- 2.34
- ID Top
- 0.99
- OD Top
- 2.36
Dimensions
- Height
- 5.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.