Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059733
- Mfr # PPR31-13-10G-HC-V
- Zoro # G322568667
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01924, FILTER-X XH01925, FILTREC D731G10B, FILTREC D731G10BV, HY-PRO HP341L1310MB, HY-PRO HP341L1310MV, MAIN FILTER MF0059733, MAIN FILTER MF0059734, PARKER G01459, PARKER G01459Q, PARKER G01463, PARKER G01463Q, SCHUPP HY19086, WIX D04B10GBV
Filter Media
MICROGLASS
Height
12.6
Micron Rating
10
OD Bottom
3.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-13-10G-HC-V
- Zoro #
- G322568667
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01924, FILTER-X XH01925, FILTREC D731G10B, FILTREC D731G10BV, HY-PRO HP341L1310MB, HY-PRO HP341L1310MV, MAIN FILTER MF0059733, MAIN FILTER MF0059734, PARKER G01459, PARKER G01459Q, PARKER G01463, PARKER G01463Q, SCHUPP HY19086, WIX D04B10GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.82
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 3.82
- ID Top
- 1.88
Dimensions
- Height
- 12.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.