Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059744
- Mfr # PPR31-13-40SS-V
- Zoro # G722548979
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01932, FILTRATION GROUP T1954DN3040, FILTREC D731T40A, FILTREC D731T40AV, HY-PRO HP340L1340WB, HY-PRO HP340L1340WV, MAIN FILTER MF0059743, MAIN FILTER MF0059744, PARKER G01096, PARKER G01116, WIX D04B40TAV
Filter Media
304 SS WIRE
Height
12.62
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-13-40SS-V
- Zoro #
- G722548979
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01932, FILTRATION GROUP T1954DN3040, FILTREC D731T40A, FILTREC D731T40AV, HY-PRO HP340L1340WB, HY-PRO HP340L1340WV, MAIN FILTER MF0059743, MAIN FILTER MF0059744, PARKER G01096, PARKER G01116, WIX D04B40TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 305
- OD Top
- 3.6
- ID Top
- 1.88
- OD Bottom
- 3.6