HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059820
- Mfr # PFC770-5-3G-V
- Zoro # G622541643
product price:Â
$
53.45
/ea
Key Features
Replaces OEM Part
FILTREC D770G03A, FILTREC D770G03AV, HY-PRO HP290L63MB, HY-PRO HP290L63MV, MAIN FILTER MF0059819, MAIN FILTER MF0059820, PARKER G03771, PARKER G03809, PARKER G04258, PARKER G04262, WIX D08B03GAV
Filter Media
MICROGLASS
Height
5.32
Micron Rating
3
ID Top
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC770-5-3G-V
- Zoro #
- G622541643
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D770G03A, FILTREC D770G03AV, HY-PRO HP290L63MB, HY-PRO HP290L63MV, MAIN FILTER MF0059819, MAIN FILTER MF0059820, PARKER G03771, PARKER G03809, PARKER G04258, PARKER G04262, WIX D08B03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1
- OD Bottom
- 2.64
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- OD Top
- 2.64
Dimensions
- Height
- 5.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.