Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060252
- Mfr # PHY30-4-5P-V
- Zoro # G522466350
product price:Â
$
20.79
/ea
Sold in multiples of 2 for
$41.58
Key Features
Replaces OEM Part
EPPENSTEINER 930P5A000P, FILTER-X XH02215, FILTREC DHD30D05B, FILTREC DHD30D05V, HYDAC/HYCON 0030D005P, HYDAC/HYCON 0030D005PV, MAIN FILTER MF0060252, MAIN FILTER MF0060253, REXROTH 930P5A000M, REXROTH 930P5A000V, STAUFF SE008D05B, STAUFF SE008D05B2, STAU
Filter Media
PAPER
Height
3.66
Micron Rating
5
Beta Ratio 1
2/5/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY30-4-5P-V
- Zoro #
- G522466350
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.66
Details
- Replaces OEM Part
- EPPENSTEINER 930P5A000P, FILTER-X XH02215, FILTREC DHD30D05B, FILTREC DHD30D05V, HYDAC/HYCON 0030D005P, HYDAC/HYCON 0030D005PV, MAIN FILTER MF0060252, MAIN FILTER MF0060253, REXROTH 930P5A000M, REXROTH 930P5A000V, STAUFF SE008D05B, STAUFF SE008D05B2, STAU
- Filter Media
- PAPER
- Micron Rating
- 5
- Beta Ratio 1
- 2/5/2026
- OD Bottom
- 1.38
- Collapse Pressure
- 435
- ID Top
- 0.49
- OD Top
- 1.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.