Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060355

  • Mfr # PHY500-10-5G-V
  • Zoro # G622561436

product price: 
$
79.35
/ea

Key Features

Replaces OEM Part
AIRFIL AFKOVL2685, BEHRINGER BE500P06A, DONALDSON P568714, EPPENSTEINER 9500H6SLA000P, EPPENSTEINER 9500H6XLA000P, EPPENSTEINER 9500LAH6SLA000P, EPPENSTEINER 9500LAH6XLA000P, FILTER-X XH02260, FILTREC DHD500E05B, FILTREC DHD500E05V, FILTREC DHD500G05B, FI
Filter Media
MICROGLASS
Height
9.96
Micron Rating
5
OD Top
3.56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PHY500-10-5G-V
Zoro #
G622561436
UPC #
-
Country of Origin
United States

Dimensions

Height
9.96

Details

Replaces OEM Part
AIRFIL AFKOVL2685, BEHRINGER BE500P06A, DONALDSON P568714, EPPENSTEINER 9500H6SLA000P, EPPENSTEINER 9500H6XLA000P, EPPENSTEINER 9500LAH6SLA000P, EPPENSTEINER 9500LAH6XLA000P, FILTER-X XH02260, FILTREC DHD500E05B, FILTREC DHD500E05V, FILTREC DHD500G05B, FI
Filter Media
MICROGLASS
Micron Rating
5
OD Top
3.56
Beta Ratio 1
200/4.5
ID Top
1.9
Collapse Pressure
435
OD Bottom
3.56

Ratings & reviews

Explore more products