HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060386
- Mfr # PFC60-4-150SS-V
- Zoro # G122486772
product price:Â
$
38.85
/ea
Key Features
Replaces OEM Part
MAIN FILTER MF0060386, MAIN FILTER MF0576366, WIX D44C149BV
Filter Media
304 SS WIRE
Height
3.54
Micron Rating
150
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-4-150SS-V
- Zoro #
- G122486772
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Replaces OEM Part
- MAIN FILTER MF0060386, MAIN FILTER MF0576366, WIX D44C149BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Top
- 0.87
- OD Bottom
- 1.75
- OD Top
- 1.75
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.