Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060391
- Mfr # PFC60-4-3P-V
- Zoro # G922473309
product price:Â
$
19.99
/ea
Sold in multiples of 2 for
$39.98
Key Features
Replaces OEM Part
EPPENSTEINER 960P3A000P, FILTER-MART 010537, FILTER-X XH02274, FILTREC DHD60D03B, FILTREC DHD60D03V, HYDAC/HYCON 0060D003P, HYDAC/HYCON 0060D003PV, MAIN FILTER MF0060390, MAIN FILTER MF0060391, NATIONAL FILTERS 185375P, PARKER G03048, STAUFF SE014D03B, ST
Height
3.54
Micron Rating
3
OD Bottom
1.75
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-4-3P-V
- Zoro #
- G922473309
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 960P3A000P, FILTER-MART 010537, FILTER-X XH02274, FILTREC DHD60D03B, FILTREC DHD60D03V, HYDAC/HYCON 0060D003P, HYDAC/HYCON 0060D003PV, MAIN FILTER MF0060390, MAIN FILTER MF0060391, NATIONAL FILTERS 185375P, PARKER G03048, STAUFF SE014D03B, ST
- Micron Rating
- 3
- OD Bottom
- 1.75
- ID Top
- 0.87
- OD Top
- 1.75
- Beta Ratio 1
- 2/3/2026
- Filter Media
- PAPER
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.