HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060505
- Mfr # PHY990-19-10G-HC-V
- Zoro # G622528422
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD990H10B, FILTREC DHD990H10V, HYDAC/HYCON 0990D010BH3HC, HYDAC/HYCON 0990D010BH3HCV, HYDAC/HYCON 0990D010BHHC, HYDAC/HYCON 0990D010BHHC2, HYDAC/HYCON 0990D010BHHCV, HY-PRO HP33DHL1912MB, HY-PRO HP33DHL1912MV, MAIN FILTER MF0060504, MAIN FILTER M
Filter Media
MICROGLASS
Height
19.17
Micron Rating
10
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY990-19-10G-HC-V
- Zoro #
- G622528422
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD990H10B, FILTREC DHD990H10V, HYDAC/HYCON 0990D010BH3HC, HYDAC/HYCON 0990D010BH3HCV, HYDAC/HYCON 0990D010BHHC, HYDAC/HYCON 0990D010BHHC2, HYDAC/HYCON 0990D010BHHCV, HY-PRO HP33DHL1912MB, HY-PRO HP33DHL1912MV, MAIN FILTER MF0060504, MAIN FILTER M
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.56
- OD Bottom
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 19.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.