HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060551
- Mfr # PMH170-7-500SS-V
- Zoro # G522501730
product price:Â
$
78.99
/ea
Key Features
Replaces OEM Part
FILTREC DLD170B500B, FILTREC DLD170B500V, HY-PRO HP28NL7500WB, HY-PRO HP28NL7500WV, MAIN FILTER MF0060551, MAIN FILTER MF0576423, WIX D50B500BV
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
500
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-500SS-V
- Zoro #
- G522501730
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- FILTREC DLD170B500B, FILTREC DLD170B500V, HY-PRO HP28NL7500WB, HY-PRO HP28NL7500WV, MAIN FILTER MF0060551, MAIN FILTER MF0576423, WIX D50B500BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- ID Top
- 1.35
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.