HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060554
- Mfr # PMH170-7-10P-V
- Zoro # G722469304
product price:Â
$
45.75
/ea
Key Features
Replaces OEM Part
FILTREC DLD170D10B, FILTREC DLD170D10V, MAIN FILTER MF0060553, MAIN FILTER MF0060554, WIX D50B10DV
Filter Media
PAPER
Height
7.05
Micron Rating
10
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-10P-V
- Zoro #
- G722469304
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- FILTREC DLD170D10B, FILTREC DLD170D10V, MAIN FILTER MF0060553, MAIN FILTER MF0060554, WIX D50B10DV
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 2.36
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 2.36
- ID Top
- 1.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.