HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060609
- Mfr # PMH170-9-10SS-HC-V
- Zoro # G022563580
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD240T10B, FILTREC DLD240T10V, HY-PRO HP28HL910WB, HY-PRO HP28HL910WV, INTERNORMEN 300189, INTERNORMEN 01E24010GHREP, INTERNORMEN 01E24010GHREV, JURA FILTRATION SH65088, MAIN FILTER MF0060609, MAIN FILTER MF0060610, WIX D51B10TV
Filter Media
304 SS WIRE
Height
9.06
Micron Rating
10
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-10SS-HC-V
- Zoro #
- G022563580
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD240T10B, FILTREC DLD240T10V, HY-PRO HP28HL910WB, HY-PRO HP28HL910WV, INTERNORMEN 300189, INTERNORMEN 01E24010GHREP, INTERNORMEN 01E24010GHREV, JURA FILTRATION SH65088, MAIN FILTER MF0060609, MAIN FILTER MF0060610, WIX D51B10TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
- OD Top
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.