Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060644
Mfr # PMH170-12-20G-HC-V
Zoro # G422516773
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD360F20B, FILTREC DLD360F20V, HY-PRO HP28HL1225MB, HY-PRO HP28HL1225MV, INTERNORMEN 300235, INTERNORMEN 300236, INTERNORMEN 01E36025VGHREP, INTERNORMEN 01E36025VGHREV, MAIN FILTER MF0060643, MAIN FILTER MF0060644, PARKER 938177Q, WIX D52B20FV
Filter Media
MICROGLASS
Height
12.21
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-12-20G-HC-V
- Zoro #
- G422516773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.21
Details
- Replaces OEM Part
- FILTREC DLD360F20B, FILTREC DLD360F20V, HY-PRO HP28HL1225MB, HY-PRO HP28HL1225MV, INTERNORMEN 300235, INTERNORMEN 300236, INTERNORMEN 01E36025VGHREP, INTERNORMEN 01E36025VGHREV, MAIN FILTER MF0060643, MAIN FILTER MF0060644, PARKER 938177Q, WIX D52B20FV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- OD Top
- 2.36
- ID Top
- 1.35
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.