Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060681
- Mfr # PMH170-16-20G-HC-V
- Zoro # G822523838
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450F20B, FILTREC DLD450F20V, HY-PRO HP28HL1625MB, HY-PRO HP28HL1625MV, INTERNORMEN 300258, INTERNORMEN 300259, INTERNORMEN 01E45025VGHREP, INTERNORMEN 01E45025VGHREV, MAIN FILTER MF0060681, MAIN FILTER MF0060682, PARKER 938217Q, WIX D53B20FV
Filter Media
MICROGLASS
Height
16.34
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-16-20G-HC-V
- Zoro #
- G822523838
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.34
Details
- Replaces OEM Part
- FILTREC DLD450F20B, FILTREC DLD450F20V, HY-PRO HP28HL1625MB, HY-PRO HP28HL1625MV, INTERNORMEN 300258, INTERNORMEN 300259, INTERNORMEN 01E45025VGHREP, INTERNORMEN 01E45025VGHREV, MAIN FILTER MF0060681, MAIN FILTER MF0060682, PARKER 938217Q, WIX D53B20FV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/20
- ID Top
- 1.35
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.