Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060684
- Mfr # PMH170-16-10SS-HC-V
- Zoro # G122530307
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450T10B, FILTREC DLD450T10V, HY-PRO HP28HL1610WB, HY-PRO HP28HL1610WV, INTERNORMEN 305717, INTERNORMEN 01E45010GHREP, INTERNORMEN 01E45010GHREV, MAIN FILTER MF0060683, MAIN FILTER MF0060684, WIX D53B10TV
Filter Media
304 SS WIRE
Height
16.34
Micron Rating
10
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-16-10SS-HC-V
- Zoro #
- G122530307
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.34
Details
- Replaces OEM Part
- FILTREC DLD450T10B, FILTREC DLD450T10V, HY-PRO HP28HL1610WB, HY-PRO HP28HL1610WV, INTERNORMEN 305717, INTERNORMEN 01E45010GHREP, INTERNORMEN 01E45010GHREV, MAIN FILTER MF0060683, MAIN FILTER MF0060684, WIX D53B10TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.