HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060772
- Mfr # PMH600-20-80SS-V
- Zoro # G622529054
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900B80B, FILTREC DLD900B80V, MAIN FILTER MF0060772, MAIN FILTER MF0576462, WIX D56B80BV
Filter Media
304 SS WIRE
Height
19.49
Micron Rating
80
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-20-80SS-V
- Zoro #
- G622529054
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD900B80B, FILTREC DLD900B80V, MAIN FILTER MF0060772, MAIN FILTER MF0576462, WIX D56B80BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- Collapse Pressure
- 435
- OD Bottom
- 3.03
- ID Top
- 1.9
- OD Top
- 3.03
Dimensions
- Height
- 19.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.