Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060714

  • Mfr # PMH600-14-5G-HC-V
  • Zoro # G922534987

product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTREC DLD600F05B, FILTREC DLD600F05V, HY-PRO HP59HL136MB, HY-PRO HP59HL136MV, INTERNORMEN 300730, INTERNORMEN 01E6006VGHREP, INTERNORMEN 01E6006VGHREV, MAIN FILTER MF0060713, MAIN FILTER MF0060714, WIX D54B05FV
Height
13.66
Micron Rating
5
Filter Media
MICROGLASS
ID Top
1.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PMH600-14-5G-HC-V
Zoro #
G922534987
UPC #
-
Country of Origin
United States

Dimensions

Height
13.66

Details

Replaces OEM Part
FILTREC DLD600F05B, FILTREC DLD600F05V, HY-PRO HP59HL136MB, HY-PRO HP59HL136MV, INTERNORMEN 300730, INTERNORMEN 01E6006VGHREP, INTERNORMEN 01E6006VGHREV, MAIN FILTER MF0060713, MAIN FILTER MF0060714, WIX D54B05FV
Micron Rating
5
Filter Media
MICROGLASS
ID Top
1.9
OD Bottom
3.03
Collapse Pressure
3045
Beta Ratio 1
200/4.5
OD Top
3.03

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products