HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060718
- Mfr # PMH600-14-20G-HC-V
- Zoro # G122554976
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600F20B, FILTREC DLD600F20V, HY-PRO HP59HL1325MB, HY-PRO HP59HL1325MV, INTERNORMEN 300728, INTERNORMEN 01E60025VGHREP, INTERNORMEN 01E60025VGHREV, MAIN FILTER MF0060717, MAIN FILTER MF0060718, WIX D54B20FV
Filter Media
MICROGLASS
Height
13.66
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-14-20G-HC-V
- Zoro #
- G122554976
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD600F20B, FILTREC DLD600F20V, HY-PRO HP59HL1325MB, HY-PRO HP59HL1325MV, INTERNORMEN 300728, INTERNORMEN 01E60025VGHREP, INTERNORMEN 01E60025VGHREV, MAIN FILTER MF0060717, MAIN FILTER MF0060718, WIX D54B20FV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.03
- ID Top
- 1.9
- OD Top
- 3.03
- Collapse Pressure
- 3045
Dimensions
- Height
- 13.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.