HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060728
- Mfr # PMH60-4-25SS-V
- Zoro # G822473331
product price:Â
$
51.15
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP I60DN3025FPM, FILTREC DLD60B25B, FILTREC DLD60B25V, HY-PRO HP48NL425WB, HY-PRO HP48NL425WV, INTERNORMEN 301823, INTERNORMEN 304444, INTERNORMEN 01E6025G30EP, INTERNORMEN 01E6025G30EV, MAIN FILTER MF0060728, MAIN FILTER MF0421888, WIX D55B
Filter Media
304 SS WIRE
Height
4.25
Micron Rating
25
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-4-25SS-V
- Zoro #
- G822473331
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP I60DN3025FPM, FILTREC DLD60B25B, FILTREC DLD60B25V, HY-PRO HP48NL425WB, HY-PRO HP48NL425WV, INTERNORMEN 301823, INTERNORMEN 304444, INTERNORMEN 01E6025G30EP, INTERNORMEN 01E6025G30EV, MAIN FILTER MF0060728, MAIN FILTER MF0421888, WIX D55B
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
- OD Bottom
- 1.75
Dimensions
- Height
- 4.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.