Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060820
- Mfr # PMH60-7-20P-V
- Zoro # G922463515
product price:Â
$
33.75
/ea
Sold in multiples of 2 for $67.50
Key Features
Replaces OEM Part
FILTREC DLD90D20B, FILTREC DLD90D20V, MAIN FILTER MF0060819, MAIN FILTER MF0060820, WIX D57B20DV
Height
6.81
Micron Rating
20
ID Top
0.87
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-7-20P-V
- Zoro #
- G922463515
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD90D20B, FILTREC DLD90D20V, MAIN FILTER MF0060819, MAIN FILTER MF0060820, WIX D57B20DV
- Micron Rating
- 20
- ID Top
- 0.87
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
- OD Bottom
- 1.75
- Filter Media
- PAPER
- OD Top
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.