Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060823
- Mfr # PMH60-7-5G-V
- Zoro # G522476540
product price:Â
$
55.79
/ea
Key Features
Replaces OEM Part
FILTREC DLD90E05B, FILTREC DLD90E05V, HY-PRO HP48NL76MB, HY-PRO HP48NL76MV, INTERNORMEN 303108, INTERNORMEN 01E906VG30EP, INTERNORMEN 01E906VG30EV, JURA FILTRATION SH65630, MAIN FILTER MF0060823, MAIN FILTER MF0060824, WIX D57B05EV
Filter Media
MICROGLASS
Height
6.81
Micron Rating
5
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-7-5G-V
- Zoro #
- G522476540
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.81
Details
- Replaces OEM Part
- FILTREC DLD90E05B, FILTREC DLD90E05V, HY-PRO HP48NL76MB, HY-PRO HP48NL76MV, INTERNORMEN 303108, INTERNORMEN 01E906VG30EP, INTERNORMEN 01E906VG30EV, JURA FILTRATION SH65630, MAIN FILTER MF0060823, MAIN FILTER MF0060824, WIX D57B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.75
- Collapse Pressure
- 305
- OD Bottom
- 1.75
- ID Top
- 0.87
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.