Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575626
- Mfr # PMP0201-4-10G-HC-V
- Zoro # G322565369
product price:Â
$
42.29
/ea
Key Features
Replaces OEM Part
BALDWIN PT23073MPG, FBN HI202898, FILTER-MART 288563, FILTER-X XH01245, FILTREC D108G10B, FILTREC D108G10BV, FILTREC WG173, HY-PRO HP2HL410MB, HY-PRO HP2HL410MV, IKRON HHC30167, JURA FILTRATION SH63137, MAIN FILTER MF0058340, MAIN FILTER MF0575626, MP FIL
Filter Media
MICROGLASS
Height
3.94
Micron Rating
10
ID Top
0.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP0201-4-10G-HC-V
- Zoro #
- G322565369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.94
Details
- Replaces OEM Part
- BALDWIN PT23073MPG, FBN HI202898, FILTER-MART 288563, FILTER-X XH01245, FILTREC D108G10B, FILTREC D108G10BV, FILTREC WG173, HY-PRO HP2HL410MB, HY-PRO HP2HL410MV, IKRON HHC30167, JURA FILTRATION SH63137, MAIN FILTER MF0058340, MAIN FILTER MF0575626, MP FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.65
- OD Bottom
- 1.3
- OD Top
- 1.3
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045