Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060883
- Mfr # PMH8505-7-100SS
- Zoro # G922464529
product price:Â
$
53.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188508G100E000P, FILTER-X XH02342, FILTREC DMD0008B100B, HY-PRO HP250L7100W, INTERNORMEN 306475, INTERNORMEN 04PI8508100G16EO, MAHLE PI8508DRG100, MAIN FILTER MF0060883, NATIONAL FILTERS 106111150, NATIONAL FILTERS 131111126100SS, REXROTH 188
Height
6.75
Micron Rating
100
Collapse Pressure
435
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-100SS
- Zoro #
- G922464529
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.75
Details
- Replaces OEM Part
- EPPENSTEINER 188508G100E000P, FILTER-X XH02342, FILTREC DMD0008B100B, HY-PRO HP250L7100W, INTERNORMEN 306475, INTERNORMEN 04PI8508100G16EO, MAHLE PI8508DRG100, MAIN FILTER MF0060883, NATIONAL FILTERS 106111150, NATIONAL FILTERS 131111126100SS, REXROTH 188
- Micron Rating
- 100
- Collapse Pressure
- 435
- OD Top
- 1.78
- OD Bottom
- 1.78
- ID Top
- 1.01
- Filter Media
- 304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.