HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061114
- Mfr # PMH034-6-40SS-V
- Zoro # G922481991
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH05125, FILTREC DMD034B40B, FILTREC DMD034B40V, MAIN FILTER MF0061113, MAIN FILTER MF0061114, PUROLATOR/FACET 2034EAM403N1, WIX D66B40BV
Height
5.66
Micron Rating
40
OD Top
3.06
OD Bottom
3.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH034-6-40SS-V
- Zoro #
- G922481991
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.66
Details
- Replaces OEM Part
- FILTER-X XH05125, FILTREC DMD034B40B, FILTREC DMD034B40V, MAIN FILTER MF0061113, MAIN FILTER MF0061114, PUROLATOR/FACET 2034EAM403N1, WIX D66B40BV
- Micron Rating
- 40
- OD Top
- 3.06
- OD Bottom
- 3.08
- Filter Media
- 304 SS WIRE
- ID Top
- 1.09
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.