HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061490
- Mfr # PMH753-7-20G-V
- Zoro # G722541291
product price:Â
$
54.89
/ea
Key Features
Replaces OEM Part
FILTER-X XH02606, FILTREC DMD753E20B, FILTREC DMD753E20V, HYDAC/HYCON 01269200, HYDAC/HYCON 2080S25BN, HYDAC/HYCON 2080S25BNV, MAHLE 852753SM25, MAHLE 852753SMX25, MAIN FILTER MF0061490, MAIN FILTER MF0061491
Filter Media
MICROGLASS
Height
7.48
Micron Rating
20
OD Top
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-7-20G-V
- Zoro #
- G722541291
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02606, FILTREC DMD753E20B, FILTREC DMD753E20V, HYDAC/HYCON 01269200, HYDAC/HYCON 2080S25BN, HYDAC/HYCON 2080S25BNV, MAHLE 852753SM25, MAHLE 852753SMX25, MAIN FILTER MF0061490, MAIN FILTER MF0061491
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.96
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.96
- ID Bottom
- 2.44
- Collapse Pressure
- 145
Dimensions
- Height
- 7.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.