Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061724
Mfr # PEP2225-9-20P-V
Zoro # G822553194
product price:Â
$
35.49
/ea
Sold in multiples of 2 for $70.98
Key Features
Replaces OEM Part
DONALDSON P562024, EPPENSTEINER 2225P25A000P, EPPENSTEINER 2225P25P, FILTER-X XH02693, FILTRATION GROUP E2225DN1025, FILTREC DVD2225K20B, FILTREC DVD2225K20V, JURA FILTRATION SH67023, MAIN FILTER MF0061723, MAIN FILTER MF0061724, REXROTH 2225P25A000M, REX
Filter Media
PAPER
Height
8.86
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2225-9-20P-V
- Zoro #
- G822553194
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- DONALDSON P562024, EPPENSTEINER 2225P25A000P, EPPENSTEINER 2225P25P, FILTER-X XH02693, FILTRATION GROUP E2225DN1025, FILTREC DVD2225K20B, FILTREC DVD2225K20V, JURA FILTRATION SH67023, MAIN FILTER MF0061723, MAIN FILTER MF0061724, REXROTH 2225P25A000M, REX
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 435
- ID Top
- 1.59
- OD Bottom
- 2.91
- OD Top
- 2.91