Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0062028
- Mfr # PEP290-6-250SS-V
- Zoro # G122473819
product price:Â
$
36.89
/ea
Sold in multiples of 2 for
$73.78
Key Features
Replaces OEM Part
DONALDSON P562034, EPPENSTEINER 290G250A000P, FILTREC DVD290B250B, FILTREC DVD290B250V, MAIN FILTER MF0062027, MAIN FILTER MF0062028, REXROTH 290G250A000M, REXROTH 290G250A000V, WIX D94B250BV
Filter Media
304 SS WIRE
Height
5.87
Micron Rating
250
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-250SS-V
- Zoro #
- G122473819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.87
Details
- Replaces OEM Part
- DONALDSON P562034, EPPENSTEINER 290G250A000P, FILTREC DVD290B250B, FILTREC DVD290B250V, MAIN FILTER MF0062027, MAIN FILTER MF0062028, REXROTH 290G250A000M, REXROTH 290G250A000V, WIX D94B250BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- Collapse Pressure
- 435
- OD Bottom
- 1.98
- ID Top
- 0.95
- OD Top
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.