HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0062066
- Mfr # PEP290-6-40SS-HC-V
- Zoro # G322565277
product price:Â
$
82.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 290G402P, EPPENSTEINER 290G40C000P, FILTRATION GROUP E290DH3040, FILTREC DVD290W40B, FILTREC DVD290W40V, HY-PRO HP72HL640WB, HY-PRO HP72HL640WV, MAIN FILTER MF0062065, MAIN FILTER MF0062066, REXROTH 290G40C000M, REXROTH 290G40C000V, WIX D94B4
Filter Media
304 SS WIRE
Height
5.94
Micron Rating
40
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-40SS-HC-V
- Zoro #
- G322565277
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 290G402P, EPPENSTEINER 290G40C000P, FILTRATION GROUP E290DH3040, FILTREC DVD290W40B, FILTREC DVD290W40V, HY-PRO HP72HL640WB, HY-PRO HP72HL640WV, MAIN FILTER MF0062065, MAIN FILTER MF0062066, REXROTH 290G40C000M, REXROTH 290G40C000V, WIX D94B4
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 0.95
- OD Bottom
- 2.13
- OD Top
- 2.13
- Collapse Pressure
- 3045
Dimensions
- Height
- 5.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.