HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0306545
- Mfr # PFC60-8-3G-V
- Zoro # G022470192
product price:Â
$
31.55
/ea
Sold in multiples of 2 for
$63.10
Key Features
Replaces OEM Part
EPPENSTEINER 9140H3SLA000P, FILTREC DHD140E03V, HYDAC/HYCON 0140D003BN, HYDAC/HYCON 0140D003BNV, MAIN FILTER MF0306545, MAIN FILTER MF0576174, REXROTH 9140H3SLA000M, REXROTH 9140H3SLA000V, STAUFF SE035E03B, STAUFF SE035E03B2, STAUFF SE035E03V, STAUFF SE03
Filter Media
MICROGLASS
Height
7.76
Micron Rating
3
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-8-3G-V
- Zoro #
- G022470192
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.76
Details
- Replaces OEM Part
- EPPENSTEINER 9140H3SLA000P, FILTREC DHD140E03V, HYDAC/HYCON 0140D003BN, HYDAC/HYCON 0140D003BNV, MAIN FILTER MF0306545, MAIN FILTER MF0576174, REXROTH 9140H3SLA000M, REXROTH 9140H3SLA000V, STAUFF SE035E03B, STAUFF SE035E03B2, STAUFF SE035E03V, STAUFF SE03
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 435
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.