Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0416306
- Mfr # PPL9600-16-40SS-V
- Zoro # G722513427
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D143T40A, FILTREC D143T40AV, HY-PRO HP60L1640WB, HY-PRO HP60L1640WV, MAIN FILTER MF0416306, MAIN FILTER MF0416308, PUROLATOR/FACET 9600EAL403F4, PUROLATOR/FACET 9600EAL403N4, SWIFT SF96001640UW, SWIFT SF96001640W, SWIFT SF96001640WV, WIX D54A40TAV
Filter Media
304 SS WIRE
Height
16.92
Micron Rating
40
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-16-40SS-V
- Zoro #
- G722513427
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.92
Details
- Replaces OEM Part
- FILTREC D143T40A, FILTREC D143T40AV, HY-PRO HP60L1640WB, HY-PRO HP60L1640WV, MAIN FILTER MF0416306, MAIN FILTER MF0416308, PUROLATOR/FACET 9600EAL403F4, PUROLATOR/FACET 9600EAL403N4, SWIFT SF96001640UW, SWIFT SF96001640W, SWIFT SF96001640WV, WIX D54A40TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 3.12
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- ID Top
- 1.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.