Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0416443
- Mfr # PSH3201-9-420SS-V
- Zoro # G322480846
product price:Â
$
93.15
/ea
Key Features
Replaces OEM Part
FILTREC D151T420A, FILTREC D151T420AV, MAIN FILTER MF0416441, MAIN FILTER MF0416443, PARKER 940592, PUROLATOR/FACET P320EAM4203F4, PUROLATOR/FACET P320EAM4203N4, WIX D56A420TAV
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
420
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9-420SS-V
- Zoro #
- G322480846
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- FILTREC D151T420A, FILTREC D151T420AV, MAIN FILTER MF0416441, MAIN FILTER MF0416443, PARKER 940592, PUROLATOR/FACET P320EAM4203F4, PUROLATOR/FACET P320EAM4203N4, WIX D56A420TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 420
- OD Top
- 3.16
- ID Top
- 1.6
- Collapse Pressure
- 305
- OD Bottom
- 3.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.