Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0420433
- Mfr # PHY280-14-10P-V
- Zoro # G022517989
product price:Â
$
52.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9280P10A000P, FILTREC DHD280D10B, FILTREC DHD280D10V, HYDAC/HYCON 0280D010P, HYDAC/HYCON 0280D010PHC, HYDAC/HYCON 0280D010PHCV, HYDAC/HYCON 0280D010PV, MAIN FILTER MF0420433, MAIN FILTER MF0576274, REXROTH 9280P10A000M, REXROTH 9280P10A000V,
Filter Media
PAPER
Height
13.98
Micron Rating
10
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-10P-V
- Zoro #
- G022517989
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9280P10A000P, FILTREC DHD280D10B, FILTREC DHD280D10V, HYDAC/HYCON 0280D010P, HYDAC/HYCON 0280D010PHC, HYDAC/HYCON 0280D010PHCV, HYDAC/HYCON 0280D010PV, MAIN FILTER MF0420433, MAIN FILTER MF0576274, REXROTH 9280P10A000M, REXROTH 9280P10A000V,
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 2.72
- OD Top
- 2.72
- ID Top
- 1.34
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.