Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0422691
Mfr # PMH8515-20-20G-HC
Zoro # G422543625
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0060F20B, MAHLE PI4260PSVST25, MAHLE PI4260SMVST25, MAHLE PI4260SMXVST25, MAIN FILTER MF0422691, WIX D64B20FB
Filter Media
MICROGLASS
Height
20.16
Micron Rating
20
OD Bottom
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-20-20G-HC
- Zoro #
- G422543625
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.16
Details
- Replaces OEM Part
- FILTREC DMD0060F20B, MAHLE PI4260PSVST25, MAHLE PI4260SMVST25, MAHLE PI4260SMXVST25, MAIN FILTER MF0422691, WIX D64B20FB
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.3
- OD Top
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20