Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0422700
- Mfr # PMH8515-20-40SS-HC
- Zoro # G722535382
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0060W40B, MAHLE PI9360DRGVST40, MAIN FILTER MF0422700, WIX D64B40WB
Filter Media
304 SS WIRE
Height
20.16
Micron Rating
40
OD Bottom
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-20-40SS-HC
- Zoro #
- G722535382
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0060W40B, MAHLE PI9360DRGVST40, MAIN FILTER MF0422700, WIX D64B40WB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.3
- OD Top
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 3045
Dimensions
- Height
- 20.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.