HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0504529
- Mfr # PHY30-4-149SS-V
- Zoro # G122508160
product price:Â
$
30.15
/ea
Sold in multiples of 2 for
$60.30
Key Features
Replaces OEM Part
FILTREC DHD30S149B, FILTREC DHD30S149V, FILTREC DHD30S150B, FILTREC DHD30S150V, HYDAC/HYCON 02062375, HYDAC/HYCON 0030D149WHC, HYDAC/HYCON 0030D149WHCV, HY-PRO HP03DNL4149WB, HY-PRO HP03DNL4149WV, MAIN FILTER MF0504529, MAIN FILTER MF0509325, MAIN FILTER
Filter Media
304 SS WIRE
Height
3.66
Micron Rating
150
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY30-4-149SS-V
- Zoro #
- G122508160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.66
Details
- Replaces OEM Part
- FILTREC DHD30S149B, FILTREC DHD30S149V, FILTREC DHD30S150B, FILTREC DHD30S150V, HYDAC/HYCON 02062375, HYDAC/HYCON 0030D149WHC, HYDAC/HYCON 0030D149WHCV, HY-PRO HP03DNL4149WB, HY-PRO HP03DNL4149WV, MAIN FILTER MF0504529, MAIN FILTER MF0509325, MAIN FILTER
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- Collapse Pressure
- 435
- OD Bottom
- 1.38
- ID Top
- 0.49
- OD Top
- 1.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.