Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0505084
- Mfr # PHY60-3-25SS-V
- Zoro # G922464154
product price:Â
$
59.49
/ea
Key Features
Height
3.31
Micron Rating
25
ID Top
0.87
OD Top
1.85
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY60-3-25SS-V
- Zoro #
- G922464154
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 25
- ID Top
- 0.87
- OD Top
- 1.85
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 435
- OD Bottom
- 1.85
- Replaces OEM Part
- BALDWIN PT9276, FILTREC DHD60S25B, FILTREC DHD60S25V, HYDAC/HYCON 2065620, HYDAC/HYCON 2077452, HYDAC/HYCON 0060D025WHC, HYDAC/HYCON 0060D025WHCV, HY-PRO HP06DNL425WB, HY-PRO HP06DNL425WV, INTERNORMEN 317991, INTERNORMEN 020060D25G30HCEP, JURA FILTRATION
Dimensions
- Height
- 3.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.