Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0509328
Mfr # PMH8515-10-149SS
Zoro # G322563556
product price:Â
$
95.39
/ea
Key Features
Replaces OEM Part
FILTREC DMD0030B149B, HY-PRO HP800L10149W, MAIN FILTER MF0509328, WIX D62B149BB
Filter Media
304 SS WIRE
Height
10.04
Micron Rating
150
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-149SS
- Zoro #
- G322563556
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0030B149B, HY-PRO HP800L10149W, MAIN FILTER MF0509328, WIX D62B149BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- Collapse Pressure
- 435
- ID Top
- 1.88
- OD Bottom
- 3.32
- OD Top
- 3.32