HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0545673
- Mfr # PPL9020-4-25GW-V
- Zoro # G922461733
product price:Â
$
28.75
/ea
Sold in multiples of 2 for
$57.50
Key Features
Replaces OEM Part
FILTREC D111GW25A, FILTREC D111GW25AV, MAIN FILTER MF0545673, MAIN FILTER MF0575719, WIX D42A25GWAV
Height
4.47
Micron Rating
20
OD Top
1.82
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-25GW-V
- Zoro #
- G922461733
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- FILTREC D111GW25A, FILTREC D111GW25AV, MAIN FILTER MF0545673, MAIN FILTER MF0575719, WIX D42A25GWAV
- Micron Rating
- 20
- OD Top
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305
- OD Bottom
- 1.82
- Filter Media
- GLASS/WATER REMOVAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.