Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0545691
- Mfr # PPR31-16-125SS-V
- Zoro # G022514186
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D732T125A, FILTREC D732T125AV, MAIN FILTER MF0545691, MAIN FILTER MF0575973, WIX D05B125TAV
Filter Media
304 SS WIRE
Height
15.26
Micron Rating
125
OD Bottom
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-16-125SS-V
- Zoro #
- G022514186
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D732T125A, FILTREC D732T125AV, MAIN FILTER MF0545691, MAIN FILTER MF0575973, WIX D05B125TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Bottom
- 3.6
- OD Top
- 3.6
- Collapse Pressure
- 305
- ID Top
- 1.88
Dimensions
- Height
- 15.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.