HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575652
- Mfr # PMP5001-10-6G-V
- Zoro # G722552334
product price:Â
$
66.99
/ea
Key Features
Replaces OEM Part
FILTREC D1101G06A, FILTREC D1101G06AV, MAIN FILTER MF0575651, MAIN FILTER MF0575652, MP FILTRI HP5002A06AN, MP FILTRI HP5002A06ANP01, MP FILTRI HP5002A06VN, MP FILTRI HP5002A06VNP01, PARKER 943513Q
Filter Media
MICROGLASS
Height
9.96
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP5001-10-6G-V
- Zoro #
- G722552334
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.96
Details
- Replaces OEM Part
- FILTREC D1101G06A, FILTREC D1101G06AV, MAIN FILTER MF0575651, MAIN FILTER MF0575652, MP FILTRI HP5002A06AN, MP FILTRI HP5002A06ANP01, MP FILTRI HP5002A06VN, MP FILTRI HP5002A06VNP01, PARKER 943513Q
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.56
- ID Top
- 1.97
- Collapse Pressure
- 435
- OD Bottom
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.