Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575706
- Mfr # PMP5001-26-10G-HC-V
- Zoro # G622555947
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1104G10B, FILTREC D1104G10BV, MAIN FILTER MF0575705, MAIN FILTER MF0575706, MP FILTRI HP5005A10AH, MP FILTRI HP5005A10AHP01, MP FILTRI HP5005A10VH, MP FILTRI HP5005A10VHP01, WIX D40A10GBV
Filter Media
MICROGLASS
Height
25.63
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP5001-26-10G-HC-V
- Zoro #
- G622555947
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.63
Details
- Replaces OEM Part
- FILTREC D1104G10B, FILTREC D1104G10BV, MAIN FILTER MF0575705, MAIN FILTER MF0575706, MP FILTRI HP5005A10AH, MP FILTRI HP5005A10AHP01, MP FILTRI HP5005A10VH, MP FILTRI HP5005A10VHP01, WIX D40A10GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 3.56
- OD Bottom
- 3.56
- ID Top
- 1.97
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.