Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575721
- Mfr # PPL9020-4-250SS-V
- Zoro # G122467030
product price:Â
$
30.15
/ea
Sold in multiples of 2 for
$60.30
Key Features
Replaces OEM Part
ARMY-NAVY AN62354A238W, FILTER-MART 282961, FILTREC D111T250A, FILTREC D111T250AV, FLOW EZY 6928238W, HY-PRO HP20L4240WV, JURA FILTRATION SH63213, MAIN FILTER MF0575720, MAIN FILTER MF0575721, PARKER 925566, WIX D42A250TAV
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
250
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-250SS-V
- Zoro #
- G122467030
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62354A238W, FILTER-MART 282961, FILTREC D111T250A, FILTREC D111T250AV, FLOW EZY 6928238W, HY-PRO HP20L4240WV, JURA FILTRATION SH63213, MAIN FILTER MF0575720, MAIN FILTER MF0575721, PARKER 925566, WIX D42A250TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- OD Top
- 1.82
- OD Bottom
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.