Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575729
- Mfr # PPL9800-4-60SS-HC-V
- Zoro # G122516882
product price:Â
$
73.55
/ea
Key Features
Replaces OEM Part
FILTREC D120T60B, FILTREC D120T60BV, MAIN FILTER MF0507389, MAIN FILTER MF0575729, SOFIMA CCH301TS1, WIX D44A60TBV
Filter Media
304 SS WIRE
Height
4.5
Micron Rating
60
ID Top
0.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-4-60SS-HC-V
- Zoro #
- G122516882
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D120T60B, FILTREC D120T60BV, MAIN FILTER MF0507389, MAIN FILTER MF0575729, SOFIMA CCH301TS1, WIX D44A60TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 0.94
- OD Bottom
- 1.99
- OD Top
- 1.99
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.