HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 38P0EAM202F1
- Mfr # PPR38-8-25G-V
- Zoro # G722555236
product price:Â
$
89.55
/ea
Key Features
Replaces OEM Part
FILTREC D780G25A, FILTREC D780G25AV, HY-PRO HP390L820MB, HY-PRO HP390L820MV, JURA FILTRATION SH51166, MAIN FILTER MF0059863, MAIN FILTER MF0059864, PARKER G04277, PARKER G04281, PUROLATOR/FACET 38P0EAM202F1, PUROLATOR/FACET 38P0EAM202N1, PUROLATOR/FACET 3
Filter Media
MICROGLASS
Height
7.87
Micron Rating
20
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-8-25G-V
- Zoro #
- G722555236
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D780G25A, FILTREC D780G25AV, HY-PRO HP390L820MB, HY-PRO HP390L820MV, JURA FILTRATION SH51166, MAIN FILTER MF0059863, MAIN FILTER MF0059864, PARKER G04277, PARKER G04281, PUROLATOR/FACET 38P0EAM202F1, PUROLATOR/FACET 38P0EAM202N1, PUROLATOR/FACET 3
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.66
- Collapse Pressure
- 305
- OD Bottom
- 3.66
- Beta Ratio 1
- 200/20
- ID Top
- 1.77
Dimensions
- Height
- 7.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.