HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575765
- Mfr # PSH1351-12-3G-V
- Zoro # G022490985
product price:Â
$
61.25
/ea
Key Features
Replaces OEM Part
FILTREC D133G03A, FILTREC D133G03AV, MAIN FILTER MF0575764, MAIN FILTER MF0575765, MP FILTRI HP1353A03NA, MP FILTRI HP1353A03NAP01, MP FILTRI HP1353A03NV, MP FILTRI HP1353A03NVP01, PARKER 938349Q, WIX D01A03GAV
Filter Media
MICROGLASS
Height
11.97
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-3G-V
- Zoro #
- G022490985
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133G03A, FILTREC D133G03AV, MAIN FILTER MF0575764, MAIN FILTER MF0575765, MP FILTRI HP1353A03NA, MP FILTRI HP1353A03NAP01, MP FILTRI HP1353A03NV, MP FILTRI HP1353A03NVP01, PARKER 938349Q, WIX D01A03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.08
- Collapse Pressure
- 305
- OD Top
- 2.09
- OD Bottom
- 2.09
Dimensions
- Height
- 11.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.