Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575807
- Mfr # PPL9600-8-150SS-HC-V
- Zoro # G822563742
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D141T150B, FILTREC D141T150BV, HY-PRO HP61L8149WB, HY-PRO HP61L8149WV, MAIN FILTER MF0575806, MAIN FILTER MF0575807, SWIFT SF96018149W, SWIFT SF96018149WV, WIX D52A150TBV
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
150
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-150SS-HC-V
- Zoro #
- G822563742
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- FILTREC D141T150B, FILTREC D141T150BV, HY-PRO HP61L8149WB, HY-PRO HP61L8149WV, MAIN FILTER MF0575806, MAIN FILTER MF0575807, SWIFT SF96018149W, SWIFT SF96018149WV, WIX D52A150TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Top
- 3.15
- ID Top
- 1.69
- Collapse Pressure
- 3045
- OD Bottom
- 3.15